4 in. Cast Iron EPDM Locking Lever Handle Butterfly Valve
LC149 Series 4 in. Cast Iron EPDM Locking Lever Handle Butterfly Valve
Frequently Purchased Together
Product Details
- ISO 5211 mounting flange allows choice of Apollo actuators and manual operators
- "Double-D' stem design
- Compatible with ANSI 125# & 150# flanges
- Suitable for bi-directional dead-end service to full rated pressure
- Extended neck for insulation up to 2 in
- Conforms to MSS SP-67 & API 609
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Class 125
- API:
- API 609
- ASTM:
- ASTM A-126 Class B, ASTM A-276, ASTM B-148 C95400
- Application:
- Heating, Cooling
- Collection:
- LC149 Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS SP-67
- Material:
- Cast Iron, Aluminum Bronze, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- 10 Position Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 4 in
- Valve Type:
- Butterfly Valve