Male x FNPT 1 in. Extension Stem Extension Kit

You last purchased this on
 
Apollo Valves

Male x FNPT 1 in. Extension Stem Extension Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

Male x FNPT 1 in. Extension Stem Extension Kit

  • Fast #
  • Part #A7883501
  • Item #3384506
  • Manufacturer Part #7883501
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

End Connection 1:
Male
End Connection 2:
FNPT
End Connections:
Male x FNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Height:
2-1/4 in
Product Type:
Stem Extension Kit
Valve Stem:
Extension