• Cart

DESCRIPTION

Apollo Conbraco 70-800 Series Male x FNPT Bronze Standard Port Ball Valve with Tee Handle

A70LF8007

Valve Size:

SPECIFICATIONS

Collection
70-800 Series
End Connection 1
NPT
End Connection 2
FNPT
End Connections
NPT x FNPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Bronze
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Tee Handle
Valve Port Opening
Standard Port
Valve Size
1 in
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY