DESCRIPTION

Apollo Conbraco MIP Bronze Backflow Preventer

A4NLF3BB

Valve Size:

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
MIP
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Bronze
NSF Certified
No
UL Listed
No
Valve Size
3/4 in
Valve Type
Backflow Preventers

Starting at
Call for Pricing
  • QUANTITY