Apollo Conbraco Bronze MNPT Freeze Protection Valve
A40LF000FPV1
Valve Size:
1/8 inSPECIFICATIONS
- End Connection 1
- MNPT
- Height
- 2-47/50 in
- Lead Law Compliant
- Yes
- Length
- 2-11/25 in
- Material
- Bronze
- Maximum Pressure
- 175 psi
- Maximum Temperature
- 180
- Valve Size
- 1/8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday