6 in. Stainless Steel Flanged 350 psi Backflow Preventer
Model DCLF 4A 6 in. Stainless Steel Flanged 350 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510
- Application:
- Potable Water
- CSA Certified:
- CSA B64.5
- Coating:
- Epoxy
- Collection:
- Model DCLF 4A
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 45-7/8 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Pressure - Maximum:
- 350 psi
- Recommended Valve Application:
- Potable Water
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Chloramine-resistant Silicone
- Valve Operator:
- Handle
- Valve Seat Material:
- Chloramine-Resistant Silicone
- Valve Size:
- 6 in
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 317 lb
- Width:
- 14-3/8 in