1 in. Bronze Reduced Pressure Backflow Preventer
RPLF4A Series 1 in. Bronze Reduced Pressure Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Modular check valve cartridge with easily replaced parts
- Reversible/removable chloramine resistant silicone seat discs
- Maximum protection against back pressure/back siphon age
- Modular captured spring relief valve
- Threaded test cock Protectors
- Internal Sensing Passage
- Top mounted test cocks
- Low head pressure loss
- Lead-free
- Corrosion Resistant
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASSE Standards:
- ASSE 1013 2011
- ASTM:
- ASTM B-584 C89836
- AWWA:
- AWWA C-511
- Application:
- Building, Potable Water
- CSA Certified:
- CSA B64.4
- Collection:
- RPLF4A Series
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- Height:
- 8 in
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001:2008
- Installation Type:
- Horizontal, Top Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 14-5/8 in
- Material:
- Bronze, Plastic, Stainless Steel
- Material Type:
- C89836, Silicone, 300
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 175
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 33 to 180 Deg F
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Chloramine-Resistant Silicone
- Valve Size:
- 1 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 11.7 lb
- Width:
- 3-1/4 in