DESCRIPTION

Apollo Conbraco NPT Bronze Globe Valve

A33LF1301

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61-8 2010
ASME Specifications
ASME B1.20.1
End Connection 1
NPT
Lead Law Compliant
Yes
Length
4-37/50 in
Material
Bronze
Maximum Pressure
200 psi
Pressure Class
125#
Valve Size
1-1/4 in
Valve Type
Globe Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS