DESCRIPTION

Apollo Conbraco 125# Bronze NPT PTFE Swing Check Valve

A61YLF2T1

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-21, ASTM B-584 C89836
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Lead Law Compliant
Yes
Length
5-1/4 in
MSS Specifications
MSS SP-139, MSS SP-80
Material
Bronze
Maximum Pressure
200 psi
Maximum Temperature
406
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Seat Material
Bronze
Valve Size
2 in
Valve Type
Check Valves

Starting at
$74.61
EACH
  • QUANTITY

DOCUMENTS