DESCRIPTION

Apollo Conbraco NPT Water Heater Valve

A78427RV

Valve Size:

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
NPT
End Connection 2
NPT
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Maximum Pressure
80 psi
NSF Certified
No
Valve Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY