DESCRIPTION

Apollo Conbraco Outside Stem and Yoke Gate Valve Backflow Preventer

A4ALF62E3

Valve Size:

SPECIFICATIONS

FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
Valve Size
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY