• Cart

DESCRIPTION

Apollo Conbraco PEX J-Hook Clamp

A68PXJH

Fits Pipe Size:

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
PEX
FM Approved
No
Fits Pipe Size
1 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic
NSF Certified
No
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY