• Cart

DESCRIPTION

  • Fingertip temperature control
  • Instantaneous cold or hot water supply failure shut-off protection
  • Integral inlet strainers and check valves
  • Superior thermostatic element technology for optimum performance, reliability and accuracy
  • Tamper resistant maximum temperature calibration option
  • Thermostat over-temperature protection

Apollo Conbraco PEX Mixing Valve

A34ALF21BX

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1017
End Connection 1
PEX
End Connection 2
CPVC
Flow Rate
19 gpm
IAPMO Listed
No
Material
Bronze
Maximum Pressure
150 psi
Maximum Temperature
210
NSF Certified
Yes
NSF Specifications
NSF 372
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY