• Cart

DESCRIPTION

Apollo Conbraco PEX Poly Alloy Coupling

A68PXAC

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-16, ASTM B-88
CARB OTC LEED Compliant
No
CSA Certified
CSA 6.32, CSA B.149.1, CSA B.64.4, CSA B356
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
FM Approved
Yes
Fire Suppression System Rated
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
Yes
Material
Brass, Plastic
Material Type
Poly
Maximum Pressure
250 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY