• Cart

DESCRIPTION

Apollo Conbraco PEX Pro Copper Crimp Ring

A68PXCRLT

Fits Pipe Size:

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
PEX
End Connection 2
PEX
FM Approved
No
Fits Pipe Size
1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Copper
NSF Certified
No
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY