DESCRIPTION

Apollo Conbraco Bronze Inlet/Outlet PEX Sweat Thermostatic Valve

A78LF305RV

Inlet Outlet:

3/4 in inlet/ 1/2 in outlet

SPECIFICATIONS

End Connection 1
Solder
End Connection 2
PEX
Inlet Outlet
3/4 in inlet/ 1/2 in outlet
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
125 psi

Starting at
$115.05
EACH
  • QUANTITY