DESCRIPTION

Apollo Conbraco PEX x Female Sweat Adapter

A68PXFS

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM F-1807, ASTM F-877
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
End Connection 1
PEX
End Connection 2
Female Sweat
End Connections
PEX x Female Sweat
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY