• Cart

DESCRIPTION

Apollo Conbraco 77WLF Series Press Bronze Full Port Ball Valve

A77WLF1411

Valve Size:

SPECIFICATIONS

Clean Bagged
No
Collection
77WLF Series
End Connection 1
Press
End Connection 2
Press
End Connections
Press
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Bronze
NSF Certified
No
Pressure Class
200#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Therma-Seal™ Insulating Tee Handle
Valve Port Opening
Full Port
Valve Size
1 in
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY