DESCRIPTION

Apollo Conbraco Protection Valve

A40LF000FPV2F

Material:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
175 psig
Maximum Temperature
180
NSF Certified
No
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY