DESCRIPTION

  • Captured stainless steel springs
  • Chloramine-resistant elastomers
  • Easily removable modular check valve cartridge
  • Low Pressure loss
  • Made in the USA
  • Modular Relief Valve
  • Top-mounted test cocks for easy testing

Apollo Conbraco Push Bronze Reduced Pressure Backflow Preventer

A4A20T2F

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1013
CSA Certified
CSA B64.4
End Connection 1
Push
End Connection 2
Push
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
180
NSF Certified
No
UL Listed
No
Valve Seat Material
Chloramine-resistant Silicone
Valve Size
1-1/2 in
Valve Stem
Non-rising Valve Stem
Valve Type
Backflow Preventers

Starting at
Call for Pricing
  • QUANTITY