FIP Bronze 3/4 in. 300 psi BFP Vacuum Breaker with Ball Valve
PVB 4A Series FIP Bronze 3/4 in. 300 psi BFP Vacuum Breaker with Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1020
- Application:
- Potable Water
- CSA Certified:
- CSA B64.1.2
- Collection:
- PVB 4A Series
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Handle Material:
- Stainless Steel
- Height:
- 7-5/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 33 to 140 Deg F
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Chloramine-resistant Silicone
- Valve Seat Material:
- Chloramine-Resistant Silicone
- Valve Size:
- 3/4 in
- Weight:
- 3 lb