DESCRIPTION

Apollo Conbraco Gasket x Gasket Reduced Port Backflow Preventer Butterfly Valve

A4ANLF20C09

Valve Size:

SPECIFICATIONS

FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
Valve Size
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY