DESCRIPTION

Apollo Conbraco Second Check Valve Repair Kit

A400002

Valve Size:

65 mm - 80 mm

SPECIFICATIONS

Brand Model Compatibility
Apollo Conbraco 40-200 Series Reduced Pressure Principle Backflow Preventer
FM Approved
No
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
Valve Size
65 mm - 80 mm

Starting at
$238.86
EACH
  • QUANTITY