DESCRIPTION

  • Products sold in select areas only, please contact your local branch for availability in your area
  • Quick-Sess cabinet, service access and refrigerant connections with full coil protection
  • R-410A refrigerant
  • S.E.E.T. design testing
  • Service valve cover
  • Size 4"
  • Tarpaulin gray cabinet with anthracite gray top
  • WeatherGuard II top shields unit
  • WeatherGuard fasteners
  • XL Seacoast shield

Relief Valve Rubber Repair Kit

A4000A06

Valve Size:

SPECIFICATIONS

Brand Model Compatibility
Apollo Conbraco 40-200 Series Reduced Pressure Principle Backflow Preventer
FM Approved
No
Lead Law Compliant
Yes
Material
Rubber
NSF Certified
No
UL Listed
No
Valve Size
4 in

Starting at
Call for Pricing
  • QUANTITY