1-1/2 in. Bronze FPT x MNPT 175 psi Backflow Preventer
RP4A Series 1-1/2 in. Bronze FPT x MNPT 175 psi Backflow Preventer
Frequently Purchased Together
Product Details
- Modular check valve cartridge with easily replaced parts
- Reversible/removable chloramine resistant silicone seat discs
- Maximum protection against back pressure /back siphonage
- Modular captured spring relief valve
- Threaded testcock protectors
- Internal sensing passage
- Top mounted test cocks
- Low head pressure loss
- Made in USA
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA B64.4
- Collection:
- RP4A Series
- End Connection 1:
- FPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- FM Approved:
- Yes
- Height:
- 9-7/8 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 18 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psig
- Recommended Valve Application:
- Potable Water
- UL Listed:
- Yes
- Valve Body Material:
- Bronze
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Silicone
- Valve Size:
- 1-1/2 in
- Valve Type:
- Reduced Pressure Backflow Preventer
- Weight:
- 30.9 lb