1-1/4 in. Bronze Press Backflow Preventer
This product has been replaced by
Manufacturer Part #4ALF206A2PR
RP4A Series 1-1/4 in. Bronze Press Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low pressure loss
- Easily removable modular check valve cartridge
- Press 1-1/4 in.
- For non-potable use
- Modular relief valve
- Chloramine-resistant elastomers
- Top-mounted test cocks for easy testing
- Captured stainless steel springs
- 5 year warranty
- Internal sensing passage
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASSE Standards:
- ASSE 1013 2011
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA B64.4
- Collection:
- RP4A Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Height:
- 9-7/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 17-1/2 in
- Material:
- Bronze
- Material Type:
- C84400
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Recommended Valve Application:
- Water
- Temperature Range:
- 33 to 180 Deg F
- UL Listed:
- No
- Valve Disc Material:
- Chloramine-resistant Silicone
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Chloramine-Resistant Silicone
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 13.6 lb
- Width:
- 5-1/8 in