• Cart

DESCRIPTION

Apollo Conbraco RP4A Series Bronze Push 175 psi Backflow Preventer

A4A21A2F

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1013
AWWA Specifications
AWWA C-511
CSA Certified
CSA B64.4
Collection
RP4A Series
End Connection 1
Push
End Connection 2
Push
End Connections
Push
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
180
NSF Certified
No
UL Listed
No
Valve Seat Material
Chloramine-Resistant Silicone
Valve Size
1/2 in
Valve Stem
Non-rising Valve Stem
Valve Type
Backflow Preventer

Starting at
Call for Pricing
  • QUANTITY