Apollo Conbraco RPDALF4A Series 6 in. Flanged 175 psi Stainless Steel Double Check Assembly A4ALF72CE3

Apollo Conbraco

RPDALF4A Series 6 in. Flanged 175 psi Stainless Steel Double Check Assembly

Part #A4ALF72CE3  |  Manufacturer Part #4ALF72CE3

Valve Size:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASSE Standards: ASSE 1047

CSA Certified: CSA B64.5

Coating: Epoxy

Collection: RPDALF4A Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

Height: 38-3/10 in

High Pressure: 175

IAPMO Listed: No

Installation Type: Horizontal Mount

Lead Law Compliant: Yes

Length: 45-1/2 in

NSF Certified: No

Recommended Valve Application: Water

Temperature Range: 33 to 140 Deg F

UL Listed: Yes

Valve Body Material: Stainless Steel

Valve Body Style: OS&Y

Valve Disc Material: Chloramine-resistant Silicone

Valve Operator: Wheel Handle

Valve Seat Material: Chloramine-resistant Silicone

Valve Size: 6 in

Valve Type: Double Check Valve

Weight: 84