3 in. Bronze Flanged 175 psi Backflow Preventer
RPLF4A Series 3 in. Bronze Flanged 175 psi Backflow Preventer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Low pressure loss as documented by an independent laboratory
- Center stem guided triforce™ check valves
- Easy maintenance - no special tools required
- Made in USA
- Lead-Free
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA B64.4
- Collection:
- RPLF4A Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 29-9/10 in
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001:2008
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 32 in
- Material:
- Bronze
- Maximum Temperature:
- 140
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Pressure Class:
- 350#
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Silicone
- Valve Size:
- 3 in
- Valve Stem:
- Guided
- Valve Type:
- Reduced Pressure Backflow Preventer
- Weight:
- 119 lb
- Width:
- 12 in