3 in. Stainless Steel NRS Flanged 175 psi Backflow Preventer
RPLF4A Series 3 in. Stainless Steel NRS Flanged 175 psi Backflow Preventer
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- FDA Epoxy Coated Ductile Iron Body: 10 in & 12 in
- Easy Maintenance – No Special Tools Required
- Domestic Stainless Steel Body: 2-1/2 in – 8 in
- Approved for Horizontal Flow
- Low Pressure loss as Documented by an Independent Laboratory
- Center-Stem Guided TriForce™ Check Valves
- Bolted-In Checks: 8 in – 12 in
- Snap-In Check Retainers: 2-1/2 in – 6 in
- Made in the USA – ARRA Compliant
- US Patents: 6,443,184; 7,025,085; 7,533,699; 8,240,333
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.4
- Clean Bagged:
- No
- Cleanout:
- No
- Coating:
- Epoxy
- Collection:
- RPLF4A Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Connection Type:
- Flanged
- Diameter - Inside 1:
- 3 in
- End Connection 1:
- SAE
- End Connection 2:
- SAE
- End Connections:
- SAE
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- Height:
- 22-3/5 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 28-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Opening Size:
- 3 in
- Origin:
- Domestic
- Overall Length:
- 32 in
- Pressure - Low:
- 0
- Pressure - Maximum:
- 175 psi
- Size:
- 3 in
- Temperature Range:
- 33 to 140 Deg F
- Temperature Rating:
- 140
- UL Listed:
- Yes
- Valve Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Chloramine-Resistant Silicone
- Valve Size:
- 3 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Backflow Preventer
- Weight:
- 153 lb
- Width:
- 12 in