RPLF4A Series 3/4 in. Epoxy Coated Stainless Steel SAE 175 psi Backflow Preventer

Part #A4ALF214TSS2F  |  Item #7206067  |  Manufacturer Part #4ALF214TSS2F

$395.04 EACH
(Pricing is for 3/4 in)

Valve Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1013

CSA Certified: CSA B64.4

Coating: Epoxy

Collection: RPLF4A Series

End Connection 1: SAE

End Connection 2: SAE

End Connections: SAE

FM Approved: No

IAPMO Listed: Yes

ISO Specifications: ISO 9001:2008

Installation Type: Horizontal Mount

Lead Law Compliant: Yes

Length: 12-5/8 in

Material: Stainless Steel

Maximum Pressure: 175 psi

Maximum Temperature: 180

NSF Certified: No

Number of Handles: Two Handle

Recommended Valve Application: Water

UL Listed: No

Valve Operator: Lever Handle

Valve Seat Material: Chloramine-Resistant Silicone

Valve Size: 3/4 in

Valve Type: Backflow Preventer