• Cart

DESCRIPTION

  • Easy Maintenance
  • Low pressure loss as documented by independent laboratory
  • Snap-in check retainers

Apollo Conbraco RPLF4A Series Bronze Flanged 175 psi Backflow Preventer

A4ALF2003

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1013
CSA Certified
CSA B64.4
Collection
RPLF4A Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
Yes
IAPMO Listed
Yes
ISO Specifications
ISO 9001:2008
Lead Law Compliant
Yes
Length
52 in
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61 Annex G
Recommended Valve Application
Water
UL Listed
Yes
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Silicone
Valve Size
4 in
Valve Stem
Guided
Valve Type
Backflow Preventer
Width
12-1/2 in

Starting at
Call for Pricing
  • QUANTITY