DESCRIPTION

  • 100% line run test
  • 33"×33"×30"
  • All Aluminum Spine Fin coil
  • Climatuff™ compressor
  • Comfort"R" mode approved
  • DuraTuff base, fast complete drain, weather proof
  • Efficiency up to 14.00 SEER
  • Extended warranties available
  • For sizes 2-1/2" to 3
  • Products sold in select areas only, please contact your local branch for availability in your area

Rubber Repair Kit

A400004

Valve Size:

SPECIFICATIONS

Brand Model Compatibility
Apollo Conbraco 40-200 Series Reduced Pressure Principle Backflow Preventer
FM Approved
No
Lead Law Compliant
Yes
Material
Rubber
NSF Certified
No
UL Listed
No
Valve Size
65 mm - 80 mm

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$28.37
EACH
  • QUANTITY