DESCRIPTION

  • Size: 2"

Apollo Conbraco Seal Repair Kit

A8200801

Valve Size:

SPECIFICATIONS

Brand Model Compatibility
Apollo Conbraco 82 and 82A Ball Valves
FM Approved
No
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
Valve Size
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY