DESCRIPTION

Apollo Conbraco 125# Bronze Solder Rising Valve Stem Screw-In Bonnet Gate Valve

A30LF0801

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61-8
ASME Specifications
ASME B16.18
ASTM Specifications
ASTM B-584 C89836
End Connection 1
Solder
End Connection 2
Solder
FM Approved
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
200 psi
Maximum Temperature
100
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8
Pressure Class
200#
Recommended Valve Application
Water
UL Listed
No
Valve Bonnet Type
Threaded
Valve Disc Material
Bronze
Valve Port Opening
Full Port
Valve Size
1-1/2 in
Valve Stem
Rising Valve Stem
Valve Type
Gate Valves

Starting at
$52.04
EACH
  • QUANTITY

DOCUMENTS