DESCRIPTION

Apollo Conbraco Solder Bronze Wye Strainer

A59LF3001

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASTM Specifications
ASTM B-584
End Connection 1
Solder
End Connection 2
Solder
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1-1/4 in
Fitting Sizes
1-1/4 in x 1-1/4 in x 1-1/4 in
Lead Law Compliant
Yes
Length
5-13/100 in
Material
Bronze
Maximum Pressure
400 psi
Maximum Temperature
150
Mesh Size
50
NSF Certified
Yes
NSF Specifications
NSF 372

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS