DESCRIPTION

Apollo Conbraco Solder Thermostatic Mixing Valve

A34BLF21

Valve Size:

SPECIFICATIONS

End Connection 1
Solder
End Connection 2
Solder
End Connection 3
Solder
Flow Rate
1.5 gpm
Lead Law Compliant
Yes
Maximum Temperature
210
NSF Certified
No
Valve Size
1/2 in
Valve Type
Thermostat Mixing Valves

Starting at
$297.07
EACH
  • QUANTITY