DESCRIPTION

  • Available with or without gauge tapping and gauge
  • Both seat disc and strainer can be maintained via the clean-out plug using a 1 1/2" hex socket
  • Built for reliable, long-term service, 36C valves offer an all-Bronze body, Stainless Steel strainer and seat
  • Compact and with a built-in by-pass, they're designed to protect residential and commercial water distribution systems from excessive pressures
  • Designed for easy in-line servicing, 36C models come standard with a clean-out plug on the housing's bottom
  • Residential and light commercial applications (compact)
  • Standard factory setting: 50 psi
  • The valve's integral Thermoplastic cage helps protect the inner adjusting spring from Galvanic corrosion
  • They comply with ASSE 1003 (ANSI A112.26.2), CSA B356 and IAPMO standards
  • Versatile, all-purpose Conbraco series 36C pressure reducing valves handle pressures up to 400 psi

Solder x Sweat Water Pressure Reducing Valve

A36C301

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1003
ASTM Specifications
ASTM B-16, ASTM B-584
CSA Certified
CSA B356
End Connection 1
Solder
End Connection 2
Sweat
IAPMO Listed
No
ISO Specifications
ISO 9001-2008
Material
Bronze
Maximum Pressure
400 psi
Maximum Temperature
180
NSF Certified
No
Valve Seat Material
EPDM
Valve Size
1 in
Valve Type
Pressure Reducing Valves

Starting at
Call for Pricing
  • QUANTITY