DESCRIPTION

  • All valves 100% pressure tested
  • Backseat stem design reduces pressure exerted on the packing, prolonging packing life
  • Design also prevents stem from being accidentally turned out of the valve
  • Externally adjustable PTFE packing is standard, graphoil available
  • Integral metal-to-metal seat design
  • Meets NACE MR-01-75

Apollo Conbraco 10000# FNPT Stainless Steel Globe Valve

A60B7001

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-276, ASTM A-47, ASTM B-525
End Connection 1
FNPT
End Connection 2
FNPT
Material
Stainless Steel
Maximum Pressure
10000 psi
Maximum Temperature
100
Pressure Class
10000#
Valve Bonnet Type
Threaded
Valve Operator
Cross Handle
Valve Seat Material
Metal
Valve Size
1/2 in
Valve Type
Needle Valves

Starting at
$113.2
EACH
  • QUANTITY