DESCRIPTION

  • Anti-static grounded ball and stem
  • Blow out proof stem
  • CHV style adjustable stem seals
  • Cast boss for bleed/drain port
  • Slot vented ball for thermal expansion
  • Vacuum service to 29" of Hg

Apollo Conbraco 150psig Stainless Steel Flanged Standard Port Ball Valve

A87A1001

Valve Size:

3 in

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME B16.33, ASME B16.38
ASTM Specifications
ASTM A-193, ASTM A-276, ASTM A-351
CSA Certified
CSA B16.33, CSA B16.38
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 10497-2010, ISO 5211
Lead Law Compliant
Yes
MSS Specifications
MSS SP-25, MSS SP-61, MSS SP-72
Material
Stainless Steel
Material Type
304L, 316
Maximum Pressure
150 psig
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Recommended Valve Application
Gas, Steam, Water
UL Listed
Yes
Valve Bonnet Type
Welded
Valve Operator
Wheel Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Size
3 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
$1541.81
EACH
  • QUANTITY