DESCRIPTION

  • Adjustable packing gland
  • Blow out proof stem
  • Investment cast components
  • Meets NACE MR-01-75
  • Mounting pad for easy actuator mounting
  • Stainless steel lever and nut

Apollo Conbraco 2000# Stainless Steel Threaded Steam Ball Valve with Latch-Lock Lever

A7610C9A

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Stainless Steel
Maximum Pressure
2000 psi
NSF Certified
No
Pressure Class
2000#
UL Listed
No
Valve Body Style
2 piece
Valve Seat Material
RPTFE
Valve Size
1 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$132.01
EACH
  • QUANTITY