Stainless Steel 3/4 - 1 in. Extension Stem Extension

You last purchased this on
 
Apollo Valves

78-400 Series Stainless Steel 3/4 - 1 in. Extension Stem Extension

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

78-400 Series Stainless Steel 3/4 - 1 in. Extension Stem Extension

  • Fast #
  • Part #A7844301
  • Item #147355
  • Manufacturer Part #7844301
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For ball valve 70 series
  • For sizes: 3/4" to 1"
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
77C-A Ball Valve
Clean Bagged:
No
Collection:
78-400 Series
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1 in
Fitting Sizes:
3/4 in - 1 in
Height:
2-1/4 in
Length:
8-1/4 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Product Type:
Stem Extension
UL Listed:
No
Valve Size:
1 in - 1-1/4 in
Valve Stem:
Extension