DESCRIPTION

  • Ball-cone™ check Is spring loaded for fast seating action
  • No radial alignment necessary
  • Not recommended for reciprocating pumps and similar applications conductive to repetitious vibration
  • Prevents reverse flow with minimum change in flow velocity
  • Straight through and streamlined for minimum change in velocity
  • Tight shut off

Apollo Conbraco 400# Stainless Steel Threaded Ball Check Valve

A621001

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-351
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Length
2-3/50 in
Material
Stainless Steel
Maximum Pressure
400 psi
Maximum Temperature
350
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
Valve Seat Material
RTFE
Valve Size
1/4 in
Valve Type
Check Valves

Starting at
$99.66
EACH
  • QUANTITY