DESCRIPTION

  • For ball valve 70 series
  • For sizes: 1 1/2" to 2"

Apollo Conbraco Handle

AW635600

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Brand Model Compatibility
Apollo Conbraco 70 Series Ball Valve
FM Approved
No
Fitting Sizes
1-1/2 in - 2 in
Handle Material
Stainless Steel
Handle Type
Lever
UL Listed
No