2-1/2 - 3 in. Stainless Steel Latch Locking Lever
2-1/2 - 3 in. Stainless Steel Latch Locking Lever
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sizes 2 1/2" to 3"
Specifications
- Brand Model Compatibility:
- 2-1/2 in - 3 in 70, 76F and 77 Series
- Handle Material:
- Stainless Steel
- Handle Type:
- Locking Lever
- NSF Certified:
- No
- UL Listed:
- No