DESCRIPTION

  • Sizes 1/4" to 1/2"

Apollo Conbraco Stainless Steel Latch Locking Lever

AW64800

Fitting Sizes:

SPECIFICATIONS

FM Approved
No
Fitting Sizes
1/4 in - 1/2 in
Handle Material
Stainless Steel
Handle Type
Lever
UL Listed
No

Starting at
$5.99
EACH
  • QUANTITY