DESCRIPTION

  • Easy Maintenance
  • Low pressure loss as documented by independent laboratory
  • Snap-in check retainers

Apollo Conbraco Reduced Port Outside Stem and Yoke Gate Valve Backflow Preventer

A4ALF20003

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1013
CSA Certified
CSA B64.4
End Connection 1
FNPT
End Connection 2
FNPT
FM Approved
Yes
IAPMO Listed
Yes
ISO Specifications
ISO 9001:2008
IsAcceptableImage
Lead Law Compliant
Yes
Length
43-5/8 in
Material
Bronze, Stainless Steel
Maximum Pressure
350 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61 Annex G
Pressure Class
350#
Recommended Valve Application
Water
UL Listed
Yes
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Silicone
Valve Size
3 in
Valve Stem
Guided
Valve Type
Backflow Preventers
Width
12 in

Starting at
Call for Pricing
  • QUANTITY