DESCRIPTION

  • Anti-static grounded ball and stem
  • CHV style adjustable stem seals
  • Cast boss for bleed/drain port
  • Slot vented ball for thermal expansion
  • Vacuum service to 29" of Hg

Stainless Steel Standard Port Flanged Ball Valve

A87A10

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B16.10, ASME B16.33, ASME B16.34, ASME B16.5, ASME B31.1, ASME B31.3, ASME B31.8
ASTM Specifications
ASTM A-351
AWWA Specifications
AWWA A-351
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 5211
Lead Law Compliant
Yes
Length
7 in
MSS Specifications
MSS SP-25, MSS SP-61, MSS SP-72
Material
Stainless Steel
Maximum Pressure
150 psi
Maximum Temperature
500
NSF Certified
Yes
NSF Specifications
NSF 372
Pressure Class
150#
Recommended Valve Application
Gas
UL Listed
No
Valve Body Style
1 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Size
2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
$920.23
EACH
  • QUANTITY