DESCRIPTION

  • For sizes: 1 1/2" to 2"

Apollo Conbraco Stem Extension Kit

A7851801

Fitting Sizes:

2-1/2 in

SPECIFICATIONS

FM Approved
No
Fitting Size 1
2-1/2 in
Fitting Sizes
2-1/2 in
NSF Certified
No
UL Listed
No

Starting at
$13.7
EACH
  • QUANTITY