DESCRIPTION

Apollo Conbraco Stem Extension and MS

A7821701

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-G, ANSI Z21.15
CSA Certified
Yes
End Connection 1
Threaded
FM Approved
No
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
MSS Specifications
MSS SP-110
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8
UL Listed
Yes

Starting at
$14.45
EACH
  • QUANTITY